Vehicle Nylon Sanding Fleece
Nylon sanding fleece vehicle
SNDFLC-ROLL-KFZ-10M-A280-115MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly flexible nylon sanding fleece
- Optimum adjustment to tight radii, curvatures and recesses.
- Fast, convenient sanding of hard-to-reach areas.
Contains no metallic components
No danger of soiling or rusting
Datasheets(X)
Width | 115 mm |
Length | 10 m |
Grid size | A-280 |
Colour | Red |
Material | Fleece |