Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Varioprimer safe + easy

Varioprimer safe + easy
PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Art.-no. 0890024021
EAN 4065233060746
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
Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

4-in-1 system


  • Adhesion agent

  • Corrosion protection

  • Activator

  • Protects the adhesive from UV radiation


Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic screen printing, lacquer and various metals



Corrosion protection for plain metal surfaces



Activator for trimming (remaining bead) and PU/PVC pre-coated windows

Notice

Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens without screen-printed edge, UV protection for the adhesive surface (to protect the primer) is mandatory.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windows.

Instructions

Clean the bonding surfaces with an active cleaner. Surfaces must be dry, dust and grease-free. Shake the Varioprimer before use. Apply with a primer brush or sponge applicator. When using the 10 ml tube, do not apply pressure to the tube to apply the correct amount of primer. For more information, please refer to the technical data sheet.

Container

Can

Contents

20 ml

Chemical basis

Polyurethane

Colour

Black

Min. flash-off time

10 min

Max. flash-off time

24 h

Flash-off time conditions

at 23°C and 50% relative humidity, as a primer, corrosion protection, activator

Min. processing temperature

10 °C

Max. processing temperature

35 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE
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
Suitable glove:
 
Product
Description
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from natural latex and chloroprene
Chemical protective glove made from natural latex and chloroprene
Description:
Permeation level: 1
Cotton flocking on the inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information