Varioprimer safe + easy 2
PRIM-WNDWADH-(VARIOPRIM-2)-100ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
4-in-1 system
- Adhesion promoter
- Corrosion protection
- Activator
- Protects the adhesive against UV radiation
- Black, moisture-hardening adhesion primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals
- Corrosion protection for plain metal surfaces
- Activator for trimming (remaining bead) and PU/PVC pre-coated windscreens/windows
- Percentage of monomeric diisocyanate: <0.1 %
Shake the container before using Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible. When used on translucent surfaces such as windscreens/windows without screen-printed edge, UV protection must be used for the adhesive surface (to protect the primer).
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Datasheets(X)
Primer for promoting adhesion of the windscreen/window adhesive on glass, ceramic screen printing, paint and various metals. The primer provides corrosion protection for bare metals and acts as an activator for trimming PU/PVC pre-coated windscreens/windows.
Clean adhesive surfaces using Ecoline glass cleaner, art. no. 089022001. Surfaces must be dry and free from dust and grease. Shake Varioprimer before use. Apply with a primer brush or sponge applicator. For more information, please refer to the technical data sheet.
Container | Can |
Contents | 100 ml |
Chemical basis | Polyurethane formulation that contains solvents |
Colour | Black |
Min. flash-off time | 10 min |
Max. flash-off time | 24 h |
Flash-off time conditions | at 23°C and 50% relative humidity, as a primer, corrosion protection, activator |
Min. processing temperature | 5 °C |
Max. processing temperature | 40 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!