Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vario pipe feedthrough

Pipe bushing Vario
PIPLDTHRGH-A2/RBR-(ID75-110)-W40MM-D150

Art.-no. 0544020002

EAN 4050642696884

-,--
price per selected packing unit
| Individual prices for customers after login
Vario pipe feedthrough

Art.-no. 0544020002

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal seal in stainless steel for pipes and cables. Stainless steel with super-segment ring technology in robust rubber. Seals off new pipes/cables to be installed as well as those already installed.

Super-segment ring technology


  • Made from robust rubber

  • For universal use

  • Seal can be adjusted easily

  • Less storage space required


Exact marking of the diameter range


Enables fast, reliable sealing with shorter installation times



Divisibility


Also seals previously installed pipes



Integrated torque control


Guarantees safe installation



U profile


Ensures maximum stability



Segments linked with membrane skin


No loose parts during installation



Tear-off edge


Simple removal of the segments



Blind plug included


Also suitable for closing off reserve openings

Test for water tightness


(Kiwa test report A 9091-7a/2010) and impermeability to gas


(Kiwa test report A 9026-2 / 2011).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universal solution for sealing waste water lines and media pipes in plumbing, heating, air-conditioning, electrical, underground line and pipeline construction

Suitable for pipe diameter

75 mm/90 mm/110 mm

Suitable for core-drilled holes/pipe linings

150 mm

Max. pressure

1 bar

Material of profile

Stainless steel A2

Material of screw

Stainless steel A2

Material of rubber profile

EPDM

Design

Can be divided later

Width

60 mm

Sealing width

40 mm

Diameter

150 mm

Shore A hardness

55

Colour

Black

Type description

150

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Special lubricant For HT pipes

LUB-(HT-PIPE)-SPECIAL-250G

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information