Varifix® rail connector, T-shaped, heavy-duty design for batch hot-dip galvanised system 41 Power Lock
VARIFIX rail conn. T hvy duty des. power lock HDG
RLCO-T-HEAVY-PRFL-41-POWERKNOB-(HDG)
Art.-no. 5254004091
EAN 4065233107335
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For cross-joints of C-mounting rails
- Frame structures and free structures
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 41 mm |
Length (L1) | 120 mm |
Length 2 (L2) | 175 mm |
Width (B1) | 54 mm |
Profile height (HP) | 40 mm |
Profile width (BP) | 42 mm |
Thickness (t1) | 6 mm |
Elongated hole length (LL) | 36 mm |
Elongated hole width (LB) | 20 mm |
Diameter of hole (RL) | 24 mm |
Hole distance (LA1) | 54 mm |
Hole distance 2 (LA2) | 109 mm |
Weight | 1385 g |
Material | Structural steel, 1.0037 |
Surface | Batch hot dip galvanized |
Height | 166 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
