VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units
VARIFIX con st f ref/air-con unit, hvy-duty des
CNSL-RBRMETPAD-41/41-L520/640-SET
VARIFIX
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy height adjustment
Pre-assembled hammer-head bolts
Flexible fixing adjustment
thanks to sliding nuts
Quick wall mounting
Cut-to-length mounting rail 41/41/1.8 including end caps
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
Datasheets(X)
For the attachment of ventilation and air conditioning units, generators and pumps to the wall.
Support-arm length | 640 mm |
Max. loading weight | 160 kg |
Surface | Zinc plated |
Material | Steel / rubber |
Vertical-section length | 520 mm |
With rubber-metal cushion | Yes |
Product weight (per item) | 6090 g |
Load capacity | 160 kg |
Load capacity per pair | 160000 g |
Sustainability | Ressource-saving |