Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VARIFIX® bracket set, heavy-duty design For refrigerators/air-conditioning units

VARIFIX con st f ref/air-con unit, hvy-duty des
CNSL-RBRMETPAD-41/41-L520/480-SET
VARIFIX

Art.-no. 0862423548
EAN 4046777407853

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Easy height adjustment


Pre-assembled hammer-head bolts



Flexible fixing adjustment


thanks to sliding nuts



Quick wall mounting


Cut-to-length mounting rail 41/41/1.8 including end caps



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB


Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the attachment of ventilation and air conditioning units, generators and pumps to the wall.

Support-arm length

480 mm

Max. loading weight

160 kg

Surface

Zinc plated

Material

Steel / rubber

Vertical-section length

520 mm

With rubber-metal cushion

Yes

Product weight (per item)

5450 g

Load capacity

160 kg

Load capacity per pair

160000 g

Sustainability

Ressource-saving
Low-emission/low-pollution

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information