Variable post lower section for pitched roof edge protection systems with walkway
Post lower part plumber walk variable
POST-LOWER-PART-PLUMBER-WALK-VARI
Art.-no. 0838907103
EAN 4068362022562
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Post lower section for the systems:
- Variable-length pitched roof edge protection system with walkway along the eaves
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
For hooking into the gutter.
Material | Aluminium / aluminium |
Product weight (per item) | 8.500 kg |
Length | 1650 mm |
Width | 2450 mm |