Variable outer corner for BR 80 wall duct
Wall duct outer corner variable BR 80
OUTCRN-VAR-BRD-WHITE-62X170MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Cut edges are covered, ensuring a stylish look
- Save valuable working time thanks to the moulded parts
For all rooms in which the corners were not designed with an exact 90° angle, e.g. for renovations of old buildings.
Suitable for duct type | 62 x 170 mm |
Lid width | 80 mm |
Colour | Pure white RAL 9010 |
Material | PS - Polystyrene |
Flammability | Flame-retardant, self-extinguishing |
Datasheets (0)
Certificates/ Documents (0)