Variable designer glass shelf support
Variable designer glass shelf support
SHLFSPRT-INSERT-GLS-ZD-(NI)-4/10MM-PLGD5
Art.-no. 0683372131
EAN 4049557886473
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 5-mm diameter pins
- Clamping range: 6–10 or 8–12 mm
Material: Die-cast zinc, nickel-plated, with translucent rubber top
- High degree of resistance to breakage
- Elegant, high-quality surface
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Min. glass thickness | 4 mm |
Max. glass thickness | 10 mm |
