Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Variable bed fitting four adjustment options

Variable bed fitting
FITT-BED-VARIABLE-4MM

Art.-no. 0683243110
EAN 4038898186151
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
  • Retrospective installation possible, height-adjustable

  • Can also be used for central beam

  • Easy to assemble; just screw on the plate and hang up the bracket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thickness

2 mm

Length

140 mm

Width

48 mm

Height

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information