Variable LED transformer 12 V/24 V
LED transformer LED-T-12/24-1
TRAFO-LED-12/24V-18W-LED-T-12/24-1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless radio control system incl. transformer
- In conjunction with the control box, up to four sensors can be taught in on one transformer
- One sensor can be taught in on a total of three different control boxes
- Slim design with only 16.5 mm height
- Can also be used as standard transformer with 8-way lamp distributor without radio
Datasheets(X)
Input voltage | 230 V/AC |
Min. frequency | 50 Hz |
Max. frequency | 60 Hz |
Min./max. output voltage | 12-24 V |
Power rating | 18 W |
Connection type (primary) | Euro plug |
Number of connections | 1 PCS |
Material of housing | Plastic |
Colour of housing | White |
Length | 110 mm |
Width | 75 mm |
Height | 16 mm |
IP protection class | IP 20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!