Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Variable LED transformer 12 V/24 V

LED transformer LED-T-12/24-1
TRAFO-LED-12/24V-18W-LED-T-12/24-1

Art.-no. 0976502790

EAN 4065233093775

-,--
price per selected packing unit
| Individual prices for customers after login
Variable LED transformer 12 V/24 V

Art.-no. 0976502790

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With a plug-in 6-way or 8-way lamp distributor with or without radio control
  • Wireless radio control system incl. transformer

  • In conjunction with the control box, up to four sensors can be taught in on one transformer

  • One sensor can be taught in on a total of three different control boxes

  • Slim design with only 16.5 mm height

  • Can also be used as standard transformer with 8-way lamp distributor without radio
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V/AC

Min. frequency

50 Hz

Max. frequency

60 Hz

Min./max. output voltage

12-24 V

Power rating

18 W

Connection type (primary)

Euro plug

Number of connections

1 PCS

Material of housing

Plastic

Colour of housing

White

Length

110 mm

Width

75 mm

Height

16 mm

IP protection class

IP 20

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
8-way lamp distributor 12 V

LAMPDISTR-(TRAFO-LED-T-12/24-1)-8WAY-12V

For plugging into LED transformer LED-T-12/24-1
x 1 pcs
Control box 12 V with 6-way distributor

SWTCH-EL-CONTR-BOX-12V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1
x 1 pcs
Control box 24 V with 6-way distributor

SWTCH-EL-CONTR-BOX-24V-LED-T-12/24-1

For plugging into LED transformer LED-T-12/24-1
x 1 pcs
Connection line made of plastic, for LED-T-12-5 LED transformer

CONLNE-(F.TRAFO-LED-T-12-5)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wireless IR sensor switch 12 V/24 V

SWTCH-EL-IR-SENS-LED-T-12/24-1-BLACK

In connection with the control box for LED transformer LED-T-12/24-1
x 1 pcs
Wireless door contact switch 12 V/24 V

SWTCH-EL-DO-CONT-LED-T-12/24-1-BLACK

In connection with the control box for LED transformer LED-T-12/24-1
x 1 pcs
Wireless door contact switch 12 V/24 V

SWTCH-EL-DO-CONT-LED-T-12/24-1-WHITE

In connection with the control box for LED transformer LED-T-12/24-1
x 1 pcs
Wireless motion detector 12 V/24 V

SWTCH-EL-MOT-SEN-LED-T-12/24-1-BLACK

In connection with the control box for LED transformer LED-T-12/24-1
x 1 pcs
Wireless motion detector 12 V/24 V

SWTCH-EL-MOT-SEN-LED-T-12/24-1-WHITE

In connection with the control box for LED transformer LED-T-12/24-1
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information