Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Vapour retarder WÜTOP® DB 20 renovation 2SK

WÜTOP DB 20 renovation vapour retarder
VAPRETRDR-WÜTOP-DB-20-RENOVATION-2SK

Art.-no. 0681000270

EAN 4046777368796

-,--
price per selected packing unit
| Individual prices for customers after login
Vapour retarder WÜTOP® DB 20 renovation 2SK

Art.-no. 0681000270

-,--
price per selected packing unit
Quantity
PU
x 75 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This vapour retarder can be applied to structures as both a sarking membrane and a freely suspended vapour retarder.

Meets the requirements of the ZVDH product data sheet for class UDB/USB.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wütop DB 20 renovation 2SK is used as a vapour retarder for on-roof insulation systems in new buildings and renovations.

Instructions

The membrane must be installed in line with current technological standards.

Design

With self-adhesive strips

Coating weight per m²

170 g

Length of roll

50 m

Roll width

1.5 m

Area

75 m²

Number of rolls per pallet

20 PCS

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 80 °C

Air layer thickness equivalent to water-vapour diffusion/conditions

20 m / in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

180 N

Resistance to tear propagation (transverse)

220 N

Longitudinal tensile force per 50 mm

270 N

Transverse tensile force per 50 mm

225 N

Stretch capacity

60 %

Colour

Grey

Width

1.5 m

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
EURASOL connection tape, can be plastered over

ADHSEALTPE-EURASOL-CONTAPE-B110MM-L30M

Extremely strong adhesive, can be plastered over, ideal for airtight connection of WÜTOP vapour retarders and vapour barriers
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information