Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Valve timing supplementary set for VANOS unit, BMW and Ford Ecoboost

Disass./assembly supplementary set BMW/FORD Vanos
ASMBYSET-SUPPLEMENT-VANOS-BMW-FORD

Art.-no. 1952004775

EAN 4099618825071

-,--
price per selected packing unit
| Individual prices for customers after login
Valve timing supplementary set for VANOS unit, BMW and Ford Ecoboost

Art.-no. 1952004775

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Tools for removing and refitting the camshaft phaser central valve (VANOS) and for locking the camshaft adjustment wheels

Application 1: Socket ½ inch 16-point 30 mm


  • BMW and Mini (VANOS)

  • BMW MINI B36 (1.5 l), B38 (1.2 and 1.5 l), B48 (2.0 l)

  • Ford 1.0 Ecoboost Petrol (VCT module)

  • Ford C-MAX, Fiesta VII, Focus IV, Puma, Tourneo, Transit Connect


Suitable for the following engine codes


  • BMW: B36/B38/B46/B48/B58 engines from year 01/2017 onwards

  • Ford: ECOBOOST M1DA/M1DC/M1DD/M1DH/M2DA/M2DB/M2DC/SFDB


Application 2: Adjusting pin for camshaft phaser gear


  • Ford: C-Max (from 2017 onwards), Focus (from 2018 onwards), Focus IV (from 2018 onwards), Tourneo, Transit Connect (from 2017 onwards), Puma (from 2019 onwards), Fiesta VII (from 2017 onwards)

  • Engine code: B7DA, B3DA, B7JA, B7JB, B7JC, B7JE, BZJA, B7DC, M0JA, M0JB, M0DC, B3GA, B3GB


Use as BMW 2 450 487 or Ford 303-1661/3 and Ford 310-018



Scope of delivery


  • 1x special socket 16-point for VANOS unit

  • 1x adjusting pin for camshaft phaser gear
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on BMW, MINI, Ford Ecoboost, Ford C-MAX, Ford Focus, Ford Tourneo and Ford Transit Connect.

Product weight (per item)

106.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Locking tool for camshafts Ford EcoBoost 1.0 (GEN2)

CAMSHFTPHASTL-FORD-ECOBOOST

Used to lock the camshaft phasers on the Ford 1.0 Ecoboost with timing chain
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information