Valley/ridge clip for head rebate clay bricks
Ridge/arris clip for roof tiles
RIDGCLIP-F.HEADREBOTEBRICK
Art.-no. 0681420110
EAN 4045727602607
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Stainless steel retaining clip (material 1.4310) with integrated stainless steel wire
Clips are easily clipped or hammered on for efficient use
Eliminates complex, time-consuming and material-intensive drilling
Equipped with 500 mm stainless-steel binding wire
Due to the many different roof tile models and different rebate designs, always check the suitability of the retaining clip for the individual tile type using a sample.
Datasheets(X)
For rapid attachment of cut pantiles in valley and hip areas, on dormers and around skylights
- Fit cut tiles as closely as possible to the roof valley or hip so that the clip is completely covered by the roll ridge and the ridge tile.
- Position valley/hip clip at an angle, push completely onto the cut roof tile and check the clip is securely seated.
- Attach binding wire to substructure under slight tension using a fastener (screw or nail) that is at least corrosion-protected
Material | Stainless steel A2, 1.4310 |