Vaku hardener
Hardener for filler VAKU 30 dispenser system
HARD-FILR-(VAKU 30)-DSPSYS-60G
Art.-no. 0892600006
EAN 4047376169340
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Please refer to the relevant technical data sheets for details of the exact mixing ratios and properties.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Filler hardener for use in the dispenser system
Weight of content | 60 g |
Colour | Red |
Smell/fragrance | Characteristic |
Max. temperature resistance | 80 °C |
pH value | Slightly acidic |
Density | 1.1 g/cm³ |
Density conditions | at 20°C |
Water-soluble | No |
Viscosity/consistency | Pasty |
Viscosity | 10000 mPas |
Viscosity conditions | at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!