Vacuum guard for grinders
Extraction hood for EWS and Metabo, 230 mm
EXTRHOOD-(F.EWS230)-230MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Reduced dust formation
- With large castors and rotating suction coupling cone
- Made of varnished steel, cutting depth can be adjusted with mounting knob
- Ability to connect to Würth vacuum cleaners using the rotating suction coupling cone: suction hose with coupling Art. 0702400249 (unscrew front part) and screw on universal coupling Art. 0702400026
- Ability to mount the anti-vibration handle Art. 0708445001(supplied with Würth EWS 24-230/S angle grinder)
- Supplied in a cardboard box
In combination with AUTOMATIC Würth ISS 30-L, ISS 40-M, ISS 50-L vacuum cleaners
Power tools (100 to 2200 W) can be connected directly
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/16460343.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/16460344.jpg)
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/16460326.jpg)
Datasheets(X)
Suitable for disc diameter | 230 mm |
Height | 240 mm |
Material | Aluminium die-cast |
Suitable machines | Würth EWS 24-230 |
Weight | 3650 g |