Vacuum attachment Vacuum cleaner adapter
Drill hole cleaning vacuum cleaner frame
CLNRATTCH-DRILLHOLECLEANING-SET
Art.-no. 5964903005
EAN 4099618592089
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ideal for vacuuming drill holes to remove drill cuttings
- For a vacuum cleaner connection diameter of 30-38 mm
- Flexible use of all common nominal drill bit diameters
- Forced ventilation to protect the vacuum cleaner
- Extendable
Does not replace the drill hole cleaning required in the approval for some anchor systems.
Datasheets(X)
For cleaning hard-to-reach or narrow holes such as drill holes
Outer diameter | 44 mm |
Length | 240 mm |
Min./max. nominal drill diameter | 8 - 16 mm |
Diameter | 40 mm |
Max. drill hole depth | 160 mm |