VWM insulating block
Insulating block VWM
INSUBLOCK-VWM-50X50X1200MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
VWM insulation block from XPS
Comprehensively tested pre-wall installation system (system test by IfT Rosenheim)
- For VWM mounting brackets from 80 x 80 mm to 200 x 110 mm
- Simple integration into ETICS through corresponding insulation block
- Reduction of constructive thermal bridges
- Simple to cut to size using a saw
Datasheets(X)
The VWM insulation block forms part of the Würth VWM pre-wall installation system and comprises
- VWM mounting bracket
- VWM insulation block
- VWM mounting adhesive
The VWM insulation block is tailored to the corresponding VWM mounting bracket and allows the mounting bracket to be integrated into the external thermal insulation composite system (ETICS)
The VWM insulation block is adapted to fit the mounting bracket once secured. The unit is secured to the mounting bracket at specific points using VWM mounting adhesive.
Further detailed information on processing can be found in the processing guidelines/mounting instructions.
Material | XPS - Extruded polystyrene |
Length x width x height | 1200 x 50 x 50 mm |
Colour | Red |
Building material class/conditions | B1 - Of low flammability / in accordance with DIN 4102 |
Heat conductance λ / conditions | 0.034 W/(m*K) / in accordance with DIN EN 12667 |
Resistance against | Common building materials |
Solvent resistance (insulation) | No |
Shelf life from production/conditions | 24 Month / dry storage area |
Content (rm) | 38.4 m |
Included in delivery | 32 pcs. VWM insulation block 50x50x1200 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!