VSG80 screwing tool With pneumatic feed
Hand-held screwing tool VSG80
SCREWTL-EL230-PN-(VSG-80)
MASTER
VSG-80
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Effortless work with no applied force in upright body position
The drilling screw is always screwed into the base material at the correct angle
Continuous adjustment of the length of thread engagement
The depth stop guarantees constant setting depths and therefore a clean screw appearance
Continuous adjustment of compressive force (pneumatic feed)
The working pressure of the pneumatic feed can be optimally adjusted to the bodyweight of the user
Continuous adjustment of processing speed
Markings and a large cut-out in the footplate for aiming at the setpoint
The device may only be used as a complete unit, consisting of the drive machine and stand.
Datasheets(X)
This device is intended for the screwing of wood and connector plates onto steel substructures, e.g. in vehicle construction, or the construction of platforms, formwork, etc.
Nominal voltage | 230 V/AC |
Power input | 1700 W |
Idle speed 1st gear min./max. | 290-770 rpm |
Idle speed 2nd gear min./max. | 640-1650 rpm |
Max. operating pressure | 8 bar |
Operating pressure | 6.3 bar |
Tool holding device | 1/4-inch hexagon socket |
Length | 45 cm |
Width | 41 cm |
Height | 99 cm |
Product weight (per item) | 22000 g |
Cable length | 10 m |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!