Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VSG80 screwing tool with pneumatic feed

Hand-held screwing tool VSG80
SCREWTL-EL230-PN-(VSG-80)
VSG-80

Art.-no. 07020800

EAN 4046778077659

-,--
price per selected packing unit
| Individual prices for customers after login
VSG80 screwing tool with pneumatic feed

Art.-no. 07020800

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For ergonomic application of wing-tip drilling screws

Effortless work with no applied force in upright body position



The drilling screw is always screwed into the base material at the correct angle



Continuous adjustment of the length of thread engagement


The depth stop guarantees constant setting depths and therefore a clean screw appearance



Continuous adjustment of compressive force (pneumatic feed)


The working pressure of the pneumatic feed can be optimally adjusted to the bodyweight of the user



Continuous adjustment of processing speed



Markings and a large cut-out in the footplate for aiming at the setpoint

Notice

The device may only be used as a complete unit, consisting of the drive machine and stand.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This device is intended for the screwing of wood and connector plates onto steel substructures, e.g. in vehicle construction, or the construction of platforms, formwork, etc.

Nominal voltage

230 V/AC

Power input

1700 W

Idle speed 1st gear min./max.

290-770 rpm

Idle speed 2nd gear min./max.

640-1650 rpm

Max. operating pressure

8 bar

Operating pressure

6.3 bar

Tool holding device

1/4-inch hexagon socket

Length

45 cm

Width

41 cm

Height

99 cm

Product weight (per item)

22000.000 g

Cable length

10 m

VSG80 screwing tool with pneumatic feed including:
1 x
AW® E 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELLOW-1/4IN-L70

Description:
AW30; 70 mm; 30
Quantity: 1 x
1 x
AW® E 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L70

Description:
AW40; 70 mm; 40
Quantity: 1 x
1 x
Nail pouch

NLBG-1INSIDEPCKT-BLACK

Description: High-quality belt pouch for holding nails
Quantity: 1 x
1 x
Guide pipe

SP-GUIDETUBE

Description:
12.5 mm
Quantity: 1 x
1 x
Guide pipe

SP-GUIDTUBE

Description:
15.2 mm
Quantity: 1 x
1 x
Guide pipe

SP-GUIDTUBE

Description:
20 mm
Quantity: 1 x
1 x
Centering unit

SP-CENTERINGUNIT-(Z-NR0702 0001 3.0.0)

Quantity: 1 x
1 x
Drive shaft

DRIVING SHAFT

Quantity: 1 x
1 x
Retaining nut

NUT

Quantity: 1 x
1 x
Allen key, hexagon socket short version

ALLENKEY-HEXSKT-SHORT-2,5X58,5

Description:
2.5 mm
Quantity: 1 x
1 x
Multi maintenance oil

MAINTOIL-MULTI-400ML

Description:
0.4 l; Light yellow transparent
Versatile multi-functional spray for a range of applications
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
H07RN-F3G1.5 grounding contact extension triple coupling with cover

EXTLD-3WAY-(H07RN-F3G1,5)-16A-250V-10M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information