VS TAL Larder slide for wall cupboard pull-outs
Guide set for wall cupboard pull-out VS TAL Larder
AY-ROLLERGUIDE-WLCPBRD-TAL-LARDER-ANTHR
Art.-no. 0684901798
EAN 4065746661171
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth and silent use due to integrated damper
- Even when heavily loaded, the slide opens and closes smoothly and quietly
- Synchronised upper and lower end stops
Datasheets(X)
Suitable for cabinet width | 300 mm, 400 mm |
Suitable for min. cabinet width | 300 mm |
Suitable for max. cabinet width | 400 mm |
Suitable for min./max. clear height of cupboard | 1200-2140 mm |
Min. clear installation depth | 504 mm |
Material | Steel |
Surface | Powder-coated |
Load capacity | 120 kg |
Colour | Anthracite |
Damper | Yes |
Included in delivery | 1 x lower guide, 1 x upper guide, 1 x mounting material, 1 x installation instructions |
PULOUT-WLCPBRD-TL-PR-ANTH-(1200-1450)300
PULOUT-WLCPBRD-TL-PR-ANTH-(1451-1700)300
PULOUT-WLCPBRD-TL-PR-ANTH-(1701-1900)300
PULOUT-WLCPBRD-TL-PR-ANTH-(1901-2140)300
PULOUT-WLCPBRD-TL-PR-ANTH-(1200-1450)400
PULOUT-WLCPBRD-TL-PR-ANTH-(1451-1700)400
PULOUT-WLCPBRD-TL-PR-ANTH-(1701-1900)400
PULOUT-WLCPBRD-TL-PR-ANTH-(1901-2140)400
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units