Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VS TAL LARDER wall cupboard full pull-out

Wall cupboard full pull-out VS TAL Larder
PULOUT-WLCPBRD-TL-PR-ANTH-(1451-1700)400

Art.-no. 0684904617

EAN 4065746666800

-,--
price per selected packing unit
| Individual prices for customers after login
VS TAL LARDER wall cupboard full pull-out

Art.-no. 0684904617

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With built-in self-closing and damping functions

Installation advantages:


  • Self-locking system enables the frame to be mounted on the upper and lower slides without using any tools

  • The front is easy and convenient to adjust thanks to 3D front adjustment

  • Fits four or five baskets, depending on the cabinet height

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Easy to pull out and put away entire system thanks to the power mechanism. A fully loaded drawer can be moved effortlessly with just one finger

  • Convenient access to all the contents of the cabinet as the drawer extends fully out of the cabinet and the baskets can be accessed from both sides

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • The integrated damping mechanism ensures smooth and silent motion

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

400 mm

Suitable for min./max. clear height of cupboard

1451-1700 mm

Min. clear installation depth

504 mm

Number of baskets

4

Cage version

Premea

Material

Steel / wood

Surface

Powder-coated

Load capacity of pull-out

120 kg

Colour

Anthracite

Included in delivery

1 x frame, 1 x guide set, 1 x basket set

Cabinet width B D H
Sapphire 300 mm 250 mm 460 mm 80 mm
400 mm 350 mm 460 mm 80 mm
Premea 300 mm 250 mm 460 mm 80 mm
400 mm 350 mm 460 mm 80 mm
Artline 300 mm 250 mm 460 mm 85 mm
400 mm 350 mm 460 mm 85 mm
Planero 300 mm 250 mm 440 mm 80 mm
400 mm 350 mm 440 mm 80 mm
VS TAL LARDER wall cupboard full pull-out including:
1 x
VS TAL Larder slide for wall cupboard pull-outs

AY-ROLLERGUIDE-WLCPBRD-TAL-LARDER-ANTHR

Description: Soft-open and closing with integrated self-closing and damping functions
Quantity: 1 x
1 x
Basket sets for wall cupboard pull-outs

BSKT-SET-WLCPBRD-PREMEA-ANTHR-4X350X458

Description: For tool-free and individual hanging in the frame of the wall cupboard pull-out
Quantity: 1 x
1 x
Frame for VS TAL Larder wall cupboard full pull-outs

FRM-(F.WLCPBRD-TAL-LARDER)-(1451-1700)

Description: Flexibly adjustable to cabinet height
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VS TAL Larder Power Move opening aid

OPNINGASSIST-WLCPBRD-TAL-LARDER-PWR-MOVE

Electrical opening assistance for wall cupboard extensions
x 1 pcs
Pull-out damping for VS TAL LARDER wall cupboard full extension slide

MOVEOUTDAMP-(F.WLCPBRD-TAL-LARDER)

For soft opening of the drawer
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information