VS TAL LARDER wall cupboard full pull-out
Wall cupboard full pull-out VS TAL Larder
PULOUT-WLCPBRD-FX-SET-SA -(1701-1900)300
Art.-no. 0684904502
EAN 4061975297211
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation advantages:
- Self-locking system enables the frame to be mounted on the upper and lower slides without using any tools
- The front is easy and convenient to adjust thanks to 3D front adjustment
- Fits four or five baskets, depending on the cabinet height
- Can be retrofitted into existing cabinets at any time
Usage advantages:
- Easy to pull out and put away entire system thanks to the power mechanism. A fully loaded drawer can be moved effortlessly with just one finger
- Convenient access to all the contents of the cabinet as the drawer extends fully out of the cabinet and the baskets can be accessed from both sides
- The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation
- The integrated damping mechanism ensures smooth and silent motion
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for cabinet width | 300 mm |
Suitable for min./max. clear height of cupboard | 1701-1900 mm |
Min. clear installation depth | 504 mm |
Number of baskets | 5 |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Load capacity of pull-out | 120 kg |
Colour | White aluminium RAL 9006 |
Included in delivery | 1 x frame, 1 x guide set, 1 x basket set |
| Cabinet width | B | D | H | |
| Sapphire | 300 mm | 250 mm | 460 mm | 80 mm |
| 400 mm | 350 mm | 460 mm | 80 mm | |
| Premea | 300 mm | 250 mm | 460 mm | 80 mm |
| 400 mm | 350 mm | 460 mm | 80 mm | |
| Artline | 300 mm | 250 mm | 460 mm | 85 mm |
| 400 mm | 350 mm | 460 mm | 85 mm | |
| Planero | 300 mm | 250 mm | 440 mm | 80 mm |
| 400 mm | 350 mm | 440 mm | 80 mm |
AY-ROLLERGUIDE-WLCPBRD-TAL-LARDER
FRM-(F.WLCPBRD-TAL-LARDER)-(1701-1900MM)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
