VS TAL GATE wall cupboard pull-out
PULOUT-WLCPBRD-TG-500-SA-(1901-2140MM)
Art.-no. 0684904543
EAN 4061975297921
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Installation advantages:
- Can be mounted on the left and right
- Tool-free mounting of the frame on the upper and lower slides and tool-free connection between the carrier and support frame
- Available with 4 or 5 baskets, depending on the height of the pull-out unit
- Can be retrofitted into existing cabinets at any time
Usage advantages:
- Convenient access to all the contents of the cabinet as the pull-out unit extends automatically out of the cabinet and the baskets can be accessed from both sides
- When you open the door, you immediately have a complete overview of the entire cabinet contents
- The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation
- Large storage capacity with small space requirements
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for cabinet width | 500 mm |
Suitable for min./max. clear height of cupboard | 1901-2140 mm |
Min. clear installation depth | 504 mm |
Number of baskets | 5 |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Load capacity of pull-out | 75 kg |
Included in delivery | 1 x pull-out frame, 1 x guide set, 1 x basket set |
| Cabinet width | B | D | H1 | H2 | |
| Sapphire | 500 mm | 400 mm | 395 mm | 75 mm | 115 mm |
| 600 mm | 500 mm | 395 mm | 75 mm | 115 mm | |
| Premea | 500 mm | 400 mm | 395 mm | 84 mm | 124 mm |
| 600 mm | 500 mm | 395 mm | 84 mm | 124 mm | |
| Artline | 500 mm | 400 mm | 395 mm | 84 mm | 124 mm |
| 600 mm | 500 mm | 395 mm | 84 mm | 124 mm | |
| Planero | 500 mm | 400 mm | 395 mm | 84 mm | 124 mm |
| 600 mm | 500 mm | 395 mm | 84 mm | 124 mm |
FRM-F.WLCPBRD-CW500-(1901-2140MM)
PULOUT-WLCPBRD-SET-TAL-GATE-TAL-GATE-PRO
BSKT-SET-F.WLCPBRD-VSA-SAPHIR-CW500
BSKT-SET-F.WLCPBRD-VSA-SAPHIR-CW500
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
