Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VS TAL GATE wall cupboard pull-out

PULOUT-WLCPBRD-TG-500-PR-(1701-1900MM)

Art.-no. 0684904546

EAN 4061975297952

-,--
price per selected packing unit
| Individual prices for customers after login
VS TAL GATE wall cupboard pull-out

Art.-no. 0684904546

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

When the door is opened the baskets automatically extend out of the unit

Installation advantages:


  • Can be mounted on the left and right

  • Tool-free mounting of the frame on the upper and lower slides and tool-free connection between the carrier and support frame

  • Available with 4 or 5 baskets, depending on the height of the pull-out unit

  • Can be retrofitted into existing cabinets at any time


Usage advantages:


  • Convenient access to all the contents of the cabinet as the pull-out unit extends automatically out of the cabinet and the baskets can be accessed from both sides

  • When you open the door, you immediately have a complete overview of the entire cabinet contents

  • The height of each basket can be easily and individually adjusted, meaning that the system can be reconfigured at any time to suit the needs and requirements of the situation

  • Large storage capacity with small space requirements

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

500 mm

Suitable for min./max. clear height of cupboard

1701-1900 mm

Min. clear installation depth

504 mm

Number of baskets

5

Cage version

Premea

Material

Steel / wood

Surface

Chrome plated

Load capacity of pull-out

75 kg

Colour

White

Included in delivery

1 x pull-out frame, 1 x guide set, 1 x basket set

Cabinet width B D H1 H2
Sapphire 500 mm 400 mm 395 mm 75 mm 115 mm
600 mm 500 mm 395 mm 75 mm 115 mm
Premea 500 mm 400 mm 395 mm 84 mm 124 mm
600 mm 500 mm 395 mm 84 mm 124 mm
Artline 500 mm 400 mm 395 mm 84 mm 124 mm
600 mm 500 mm 395 mm 84 mm 124 mm
Planero 500 mm 400 mm 395 mm 84 mm 124 mm
600 mm 500 mm 395 mm 84 mm 124 mm
VS TAL GATE wall cupboard pull-out including:
1 x
Frame for VS TAL Gate and VS TAL Gate Pro wall cupboard pull-outs

FRM-F.WLCPBRD-CW500-(1701-1900MM)

Description:
500 mm 1701-1950 mm
Flexibly adjustable to cabinet height
Quantity: 1 x
1 x
Guide for wall cupboard pull-out VS TAL Gate and VS TAL Gate Pro

PULOUT-WLCPBRD-SET-TAL-GATE-TAL-GATE-PRO

Description:
White aluminium RAL 9006
Quantity: 1 x
1 x
Basket set for VS TAL Gate wall cupboard pull-outs

BSKT-SET-F.WLCPBRD-VSA-PREMEA-CW500

Description:
Cage version: Premea Suitable for cabinet width: 500 mm
For tool-free and individual hanging in the frame of the wall cupboard pull-out
Quantity: 1 x
1 x
Basket set for VS TAL Gate wall cupboard pull-outs

BSKT-SET-F.WLCPBRD-VSA-PREMEA-CW500

Description:
Cage version: Premea Suitable for cabinet width: 500 mm
For tool-free and individual hanging in the frame of the wall cupboard pull-out
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information