VS TAL Broom hose and appliance holder
Pipe and appliance holder VS TAL Broom
WLBSKT-PIPEAPPLIANCEHOLDER-380X90X760MM
Art.-no. 0684901236
EAN 4048539298358
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: steel wire, high-gloss chromium-plated
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Length | 760 mm |
Width | 380 mm |
Depth | 90 mm |
Hole distance | 256 mm |
