VS TAL Broom hook strip For ceiling installation
Hook strip VS TAL Broom for ceiling mounting
HOKSTR-CEILINGMOUNTING-ST-(CR)
Art.-no. 0684901243
EAN 4048539298310
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Steel wire, high-gloss chrome-plated
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Height | 60 mm |
Depth | 30 mm |
Hole distance | 288 mm |
