VS TAL Broom Rack broom cupboard rack Four levels
Broom-cupboard shelf VS TAL Broom Rack
BRMCPBRDSHLF-ST-(CR)-4FLOORS
Art.-no. 0684901231
EAN 4048539298327
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Steel wire, high-gloss chrome-plated
- Suitable for screwing onto the door or wall-mounting
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Chrome plated |
Height | 847 mm |
Width | 330 mm |
Depth | 215 mm |
