VS SUB SIDE diagonal cupboard pull-out For body width 150 and 300 mm
Diagonal pull-out drawer VS SUB Side
PULOUT-FE-FLRCRBRD-FRAME-WHITEA-SUB-SIDE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Extendible frame with full ball-bearing extensions with integrated damping and self-closing mechanism, mounted on one side
- Can be used on the left and right
- For hanging baskets in versions 90°, 45° and 35°
- Baskets can be individually adjusted in height
- With tool-fee front connection
- Easy adjustment of the front thanks to 3D front adjustment
- Easy installation - thanks to the supplied installation template no measuring is required during installation in the unit
Delivery time approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for cabinet width | 150 mm |
Min. clear installation height | 619 mm |
Min. clear installation depth | 495 mm |
Load capacity | 20 kg |
Material | Steel |
Surface | Powder-coated |
Colour | White aluminium RAL 9006 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!