Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets

Crn cab. carousel fitt. VS COR Wheel Pro f. OS 3/4
CARSLFITT-3/4FLOOR-WHITE-801

Art.-no. 0683730058
EAN 4050642363243
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
The corner cabinet solution with significantly improved storage space utilisation

The shelves are held by a crossbeam that runs straight through the unit


  • Virtually invisible mechanism

  • Can be installed in standard units

  • Stabilises the unit


Stable frame, powder-coated, white RAL 9010


  • Long-term protection

  • Easy-care


Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated


Attractive appearance



End-to-end shelf, white, 16 mm thick


  • Large storage area

  • Makes the most of the storage space in corner cabinets


Height-adjustable shelf positioning, regardless of the cabinet height


  • Possible to change within the 40 mm hole grid at any time

  • Maximum use of space

  • Can be easily retrofitted


Load capacity per shelf 12 kg

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cabinet width

600 mm

Min. installation height

609 mm

Side depth

600 mm

Material

Steel / wood

Surface

Chrome plated/ powder coated

Colour

Pure white RAL 9010

Colour of base

White

Number of shelves

2 PCS

Load capacity

24 kg

Tray-bottom radius

240 mm

Diameter

480 mm

Max. cabinet entry point

265 mm

Min. side thickness

16 mm

Max. side thickness

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information