VS COR Wheel Pro corner cabinet carousel fitting for 3/4 wall cabinets
Crn cab. carousel fitt. VS COR Wheel Pro f. OS 3/4
CARSLFITT-3/4FLOOR-WHITE-801
Art.-no. 0683730058
EAN 4050642363243
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The shelves are held by a crossbeam that runs straight through the unit
- Virtually invisible mechanism
- Can be installed in standard units
- Stabilises the unit
Stable frame, powder-coated, white RAL 9010
- Long-term protection
- Easy-care
Wooden shelf with circumferential railing made from 7 mm diameter steel wire, high-gloss chrome-plated
Attractive appearance
End-to-end shelf, white, 16 mm thick
- Large storage area
- Makes the most of the storage space in corner cabinets
Height-adjustable shelf positioning, regardless of the cabinet height
- Possible to change within the 40 mm hole grid at any time
- Maximum use of space
- Can be easily retrofitted
Load capacity per shelf 12 kg
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Suitable for cabinet width | 600 mm |
Min. installation height | 609 mm |
Side depth | 600 mm |
Material | Steel / wood |
Surface | Chrome plated/ powder coated |
Colour | Pure white RAL 9010 |
Colour of base | White |
Number of shelves | 2 PCS |
Load capacity | 24 kg |
Tray-bottom radius | 240 mm |
Diameter | 480 mm |
Max. cabinet entry point | 265 mm |
Min. side thickness | 16 mm |
Max. side thickness | 19 mm |
