VRS-F ring bolt with key
Ring bolt RUD VRS-F
SCR-RING-W-KEY-VRS-F-2,3T-M20X30
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Forged, 1.6541 material, high-strength tempered, 100 % electromagnetic crack testing, in accordance with DIN EN 1677-1
- Safety factor of 4
- Captive, 100 % crack-tested hexagon socket screw
- Component protected by patent: EP 654 611
- Suitable for temperatures down to -40 °C
Datasheets(X)
Max. load-carrying capacity | 2.3 t |
Material | Steel |
Surface | Lacquered |
Thread type x nominal diameter (d1) | M20 |
Thread length (metric thread) (l1) | 30 mm |
Height (h1) | 58 mm |
Ring height (b1) | 17 mm |
Ring thickness (s1) | 16 mm |
Internal diameter (d2) | 40 mm |
Outer diameter (d3) | 76 mm |
Diameter of contact surface (d4) | 41 mm |
Max. torque | 115 Nm |
Product weight (per item) | 600.000 g |