Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VORTEX fluid transfer device for cooling system/battery

Coolant servicing device
FILSYS-CL-VORTEX

Art.-no. 9501022080

EAN 4068362108747

-,--
price per selected packing unit
| Individual prices for customers after login
VORTEX fluid transfer device for cooling system/battery

Art.-no. 9501022080

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Enables efficient transfer of coolants
  • Servicing device for replacement of coolant at regular intervals and repair work

  • Allows servicing, assessment, cleaning and filling according to manufacturer's specifications

  • No mixing of the fluid due to the design features of the device

  • Can be emptied by vacuum or gravity/funnel

  • Can be filled by vacuum and/or pressure (approx. 0.5 bar)

  • The tanks can be divided as follows, for example: 1 distilled water/2 coolant 1/3 coolant 2/4 used fluid

  • 2 wheels with rotation and roll stop allow the device to be moved easily

  • Draining, cleaning of the cooling system as well as leak testing and refilling are bubble-free

  • Air inlet pressure can be adjusted on the device

  • 6.3 bar of workshop air is sufficient for operation

  • The scope of delivery includes 4 transparent, illuminated 20-litre liquid tanks, which are ideally suited for assessing the degree of contamination, quantity and specification (colour)

  • Scope of delivery: 2 x rubber cone for expansion tank, 2 x compressed air coupling 0 in and 90 in, 1 x pressure gauge for leak testing

Notice
  • The collection funnel is not included in the scope of delivery and can be ordered separately: Art. 9501022088
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for the efficient transfer of coolant in cooling systems and batteries in cars to vans with internal combustion engines as well as hybrid and electric vehicles

  • Ideal for complex cooling systems with relatively long lines, relatively large quantities of coolant sometimes up to 20 litres, height differences and twists in the system, cleaning before refilling and filling without bubbles

Min. operating pressure

0.8 bar

Max. air pressure

8 bar

Connection thread

1/4 inch

Max. operating pressure

1 bar

Min./max. operating pressure

0.8-1 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Funnel for coolant service unit

FUNL-COOLANT-SERV-DEV

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Spare parts, hand tools

SP-GERMAN-AIRCONNECTION-M 1/4

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-WHL-RIGD-D80MM-ST

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-WHL-BRK-D80MM-ST

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-LED-LAMP-WHTE-USBC-CON

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-CON-SET-90-DGR-ANGLD

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-CON-SET-SR

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-UNIT-SEAL-PROOF

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-CON-L-SHAP-1/4IN

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-QCK-CUPL-G-1/4IN

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-BALVLVE-1/4IN-F-F

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-PUMP-HOSE-D16X12-CON-1/4 F-L1M

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-PUMP-HOSE-D16X12-CON-M-1/4IN

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-THREADED-SLEEVE-3/4IN

x 1 pcs
Spare parts car/comm. vehicle special tools

SP-VORTEX-SUCTION-FILTER-3/4IN-M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information