VMB463 module block
Module block 28
MODBLOCK-VEH-V-SYSTEM-VMB463
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Consisting of:
Sub-assembly with aluminium flap
180 mm high for easy removal of heavy parts
Sub-assembly clearance: 450 mm
4 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Case shelf
Suitable for ORSY system case 8.4.1
Aluminium top frame
Combination of aluminium and high-strength steel with high quality powder coating
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Datasheets(X)
Type description | VMB463 |
Width | 1112 mm |
Height | 980 mm |
Depth | 382 mm |
Load capacity of drawer | 40 kg |
Load capacity of case pull-out | 20 kg |
Product weight (per item) | 39.500 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |