Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VMB434 module block

Module block 24
MODBLOCK-VEH-V-SYSTEM-VMB434
ORSYMOBIL

Art.-no. 0963560434
EAN 4046777205299
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
Premounted and ready for installation

Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with spacer strut


Subassembly clearance: 390 mm


Two storage racks made of aluminium


For well organised storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage racks and top frame



Includes mounting kit and separating plates

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VMB434

Width

834 mm

Height

980 mm

Depth

382 mm

Product weight (per item)

15 kg

Colour

Anthracite grey RAL 7016 structured
Traffic red RAL 3020, structured

Material

Steel/aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information