VMB418 module block
Module block 18
MODBLOCK-VEH-V-SYSTEM-VMB418
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Consisting of:
- Sub-assembly with spacer strut and rear load securing rail (clearance height of load securing rail: 240 mm)
- 3 vertical drawers with aluminium panel and labelling field, as well as integrated one-handed locking with labelling field across the entire width of the drawer
- Storage rack for well organised storage of tools and small parts
- Aluminium top frame
Combination of aluminium and high-strength steel with high quality powder coating
Includes non-slip mats for storage rack, drawers and top frame
Includes mounting kit and separating plates
Datasheets(X)
Type description | VMB418 |
Width | 1112 mm |
Height | 980 mm |
Depth | 382 mm |
Load capacity of longitudinal drawer | 75 kg |
Product weight (per item) | 40 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |