VMB416 module block
Module block 16
MODBLOCK-VEH-V-SYSTEM-VMB416
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
Storage rack made of aluminium
For well organised storage of tools and small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
40 kg load per drawer
Includes non-slip mats for drawers, storage rack and top frame
Includes mounting kit and separating plates
Datasheets(X)
Type description | VMB416 |
Width | 834 mm |
Height | 830 mm |
Depth | 330 mm |
Load capacity of drawer | 40 kg |
Product weight (per item) | 23.500 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |