VMB411 module block
Module block 11
MODBLOCK-VEH-V-SYSTEM-VMB411
Art.-no. 0963560411
EAN 4053479018447
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for many different vehicle types
See assignment table
Comprising:
Substructure with spacer strut
Substructure clearance: 450 mm
Aluminium storage rack
For clear and orderly storage of tools and small parts
Two storage bin shelves
Each with four storage bins (size 1)
Clear and orderly storage of small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
Includes non-slip mat for storage racks and top frame
Includes mounting kit and separating plates
Datasheets(X)
Type description | VMB411 |
Width | 834 mm |
Height | 1100 mm |
Depth | 382 mm |
Product weight (per item) | 19.600 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |
Material | Aluminium, steel |
| Module block compatible with the following vehicle manufacturers/vehicle types: | ||||
| Manufacturer | Model/type/year of manufacture | Vehicle length (in mm) | Wheel base (in mm) | Suitable for divider |
| Citroën | Nemo from 2008 | 3864 | 2513 | |
| Citroën | Berlingo L1H1 from 2018 | 4403 | 2785 | |
| Citroën | Berlingo L2H1 from 2018 | 4753 | 2975 | |
| Citroën | Jumpy L1H1 from 2016 | 4609 | 2925 | |
| Citroën | Jumpy L2H1 from 2016 | 4959 | 3275 | x* |
| Citroën | Jumpy L3H1 from 2016 | 5309 | 3275 | x* |
| Citroën | Jumper L1H1 from 2006 | 4963 | 3000 | x* |
| Citroën | Jumper L1H2 from 2006 | 4963 | 3000 | x* |
| Citroën | Jumper L2H1 from 2006 | 5413 | 3450 | x* |
| Citroën | Jumper L2H2 from 2006 | 5413 | 3450 | x* |
| Citroën | Jumper L3H2 from 2006 | 5998 | 4035 | x* |
| Citroën | Jumper L3H3 from 2006 | 5998 | 4035 | x* |
| Citroën | Jumper L4H2 from 2006 | 6363 | 4035 L | x* |
| Citroën | Jumper L4H3 from 2006 | 6363 | 4035 L | x* |
| Dacia | Dokker Express with partition grille from 2013 | 4363 | 2810 | |
| Dacia | Dokker Express with divider from 2013 | 4363 | 2810 | |
| Fiat | Doblo Cargo L1H1 from 2018 | 4406 | 2755 | |
| Fiat | Doblo Cargo Maxi L2H1 from 2018 | 4756 | 3105 | |
| Fiat | Fiorino from 2008 | 3864 | 2513 | |
| Fiat | Talento L1H1 from 2016 with hinged doors | 4998 | 3098 | x* |
| Fiat | Talento L1H2 from 2016 with hinged doors | 4998 | 3098 | x* |
| Fiat | Talento L2H1 from 2016 with hinged doors | 5398 | 3498 | x* |
| Fiat | Talento L2H2 from 2016 with hinged doors | 5398 | 3498 | x* |
| Fiat | Talento L1H1 from 2016 with tailgate | 4998 | 3098 | x* |
| Fiat | Talento L2H1 from 2016 with tailgate | 5398 | 3498 | x* |
| Fiat | Ducato L1H1 from 2006 | 4963 | 3000 | x* |
| Fiat | Ducato L1H2 from 2006 | 4963 | 3000 | x* |
| Fiat | Ducato L2H1 from 2006 | 5413 | 3450 | x* |
| Fiat | Ducato L2H2 from 2006 | 5413 | 3450 | x* |
| Fiat | Ducato L4H2 from 2006 | 5998 | 4035 | x* |
| Fiat | Ducato L4H3 from 2006 | 5998 | 4035 | x* |
| Fiat | Ducato L5H2 from 2006 | 6363 | 4035 L | x* |
| Fiat | Ducato L5H3 from 2006 | 6363 | 4035 L | x* |
| Ford | Connect L1H1 from 2014 | 4420 | 2662 | |
| Ford | Connect L2H1 from 2014 | 4820 | 3062 | |
| Ford | Courier H1 with partition grille from 2014 | 4157 | 2489 | |
| Ford | Courier H1 with divider from 2014 | 4157 | 2489 | |
| Ford | Custom L1H1 from 2012 | 4972 | 2933 | x* |
| Ford | Custom L1H2 from 2012 | 4972 | 2933 | x* |
| Ford | Custom L2H1 from 2012 | 5340 | 3300 | x* |
| Ford | Custom L2H2 from 2013 | 5340 | 3300 | x* |
| Ford | Transit L2H2 front from 2014 | 5531 | 3300 | x* |
| Ford | Transit L2H3 front from 2014 | 5531 | 3300 | x* |
| Ford | Transit L2H2 rear from 2014 | 5531 | 3300 | x* |
| Ford | Transit L2H3 rear from 2014 | 5531 | 3300 | x* |
| Ford | Transit L3H2 front from 2014 | 5981 | 3750 | x* |
| Ford | Transit L3H3 front from 2014 | 5981 | 3750 | x* |
| Ford | Transit L3H2 rear from 2014 | 5981 | 3750 | x* |
| Ford | Transit L3H3 rear from 2014 | 5981 | 3750 | x* |
| Ford | Transit L4H3 rear from 2014 | 6704 | 3750J | x* |
| Hyundai | H350 L2H2 from 2015 | 5515 | 3435 | x* |
| Hyundai | H350 L3H2 from 2015 | 6195 | 3670 | x* |
| Iveco | Daily L1H1 from 2014 | 5040 | 3000 | x* |
| Iveco | Daily L2H1 from 2014 | 5560 | 3520 | x* |
| Iveco | Daily L2H2 from 2014 | 5560 | 3520 | x* |
| Iveco | Daily L3H2 from 2014 | 5950 | 3520L | x* |
| Iveco | Daily L4H2 from 2014 | 7130 | 4100 | x* |
| Iveco | Daily L4H3 from 2014 | 7130 | 4100 | x* |
| Iveco | Daily L5H3 from 2014 | 7500 | 4100L | x* |
| MAN | TGE new medium-length, standard roof, front-wheel drive from 2017 | 5986 | 3640 | x* |
| MAN | TGE new medium-length, high roof, front-wheel drive from 2017 | 5986 | 3640 | x* |
| MAN | TGE new long, high roof, front-wheel drive from 2017 | 6836 | 4490 | x* |
| MAN | TGE new long, super-high roof, front-wheel drive from 2017 | 6836 | 4490 | x* |
| MAN | TGE new long plus, high roof, front-wheel drive from 2017 | 7391 | 4490L | x* |
| MAN | TGE new long plus, super-high roof, front-wheel drive from 2017 | 7391 | 4490L | x* |
| MAN | TGE new medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x* |
| MAN | TGE new medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x* |
| MAN | TGE new long, high roof, rear-wheel drive/four-wheel drive from 2018 | 6836 | 4490 | x* |
| MAN | TGE new long plus, high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | x* |
| MAN | TGE new long plus, super-high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | x* |
| Mercedes Benz | Citan short from 2012 | 3937 | 2313 | |
| Mercedes Benz | Citan long from 2012 | 4321 | 2697 | |
| Mercedes Benz | Citan extra-long from 2012 | 4705 | 3081 | |
| Mercedes Benz | Vito compact L1H1 from 2014 | 4895 | 3200 | x* |
| Mercedes Benz | Vito long L2H1 from 2014 | 5140 | 3200L | x* |
| Mercedes Benz | Vito extra-long L3H1 from 2014 | 5370 | 3430 | x* |
| Mercedes Benz | Sprinter compact, A1H1 from 2018, rear-wheel drive | 5267 | 3250 | x* |
| Mercedes Benz | Sprinter compact, A1H2 from 2018, rear-wheel drive | 5267 | 3250 | x* |
| Mercedes Benz | Sprinter standard, A2H1 from 2018, rear-wheel drive | 5932 | 3665 | x* |
| Mercedes Benz | Sprinter standard, A2H2 from 2018, rear-wheel drive | 5932 | 3665 | x* |
| Mercedes Benz | Sprinter long, A3H2 from 2018, rear-wheel drive | 6967 | 4325 | x* |
| Mercedes Benz | Sprinter extra-long, A4H2 from 2018, rear-wheel drive | 7367 | 4325 | x* |
| Mercedes Benz | Sprinter compact standard roof, A1H1 from 2018, front-wheel drive | 5267 | 3259 | x* |
| Mercedes Benz | Sprinter compact high roof, A1H2 from 2018, front-wheel drive | 5267 | 3259 | x* |
| Mercedes Benz | Sprinter standard, standard roof, A2H1 from 2018, front-wheel drive | 5932 | 3924 | x* |
| Mercedes Benz | Sprinter standard high roof, A2H2 from 2018, front-wheel drive | 5932 | 3924 | x* |
| Nissan | NV200 H1 from 2009 | 4400 | 2725 | |
| Nissan | NV250 L1 from 2019 | 4321 | 2697 | |
| Nissan | NV250 L2 from 2019 | 4705 | 3081 | |
| Nissan | NV300 L1H1 from 2014 with hinged doors | 4998 | 3098 | x* |
| Nissan | NV300 L1H2 from 2014 with hinged doors | 4998 | 3098 | x* |
| Nissan | NV300 L2H1 from 2014 with hinged doors | 5398 | 3498 | x* |
| Nissan | NV300 L2H2 from 2014 with hinged doors | 5398 | 3498 | x* |
| Nissan | NV300 L1H1 from 2014 with tailgate | 4998 | 3098 | x* |
| Nissan | NV300 L2H1 from 2014 with tailgate | 5398 | 3498 | x* |
| Nissan | NV400 L1 H1 from 2010 | 5048 | 3182 | x* |
| Nissan | NV400 L2 H2 front from 2010 | 5548 | 3682 | x* |
| Nissan | NV400 L3 H2 front from 2010 | 6198 | 4332 | x* |
| Nissan | NV400 L3 H2 rear from 2010 | 6198 | 3682 | x* |
| Nissan | NV400 L3 H2 rear from 2010 PTO | 6198 | 3682 | x* |
| Nissan | NV400 L4 H2 rear from 2010 | 6848 | 4332 | x* |
| Nissan | NV400 L4 H2 rear from 2010 PTO | 6848 | 4332 | x* |
| Opel/Vauxhall | Combo L1 H1 from 2018 | 4403 | 2780 | |
| Opel/Vauxhall | Combo L2H1 from 2018 | 4753 | 2975 | |
| Opel/Vauxhall | Vivaro L1H1 from 2014 with hinged doors | 4998 | 3098 | x* |
| Opel/Vauxhall | Vivaro L1H2 from 2014 with hinged doors | 4998 | 3098 | x* |
| Opel/Vauxhall | Vivaro L2H1 from 2014 with hinged doors | 5398 | 3498 | x* |
| Opel/Vauxhall | Vivaro L2H2 from 2014 with hinged doors | 5398 | 3498 | x* |
| Opel/Vauxhall | Vivaro L1H1 from 2014 with tailgate | 4998 | 3098 | x* |
| Opel/Vauxhall | Vivaro L2H1 from 2014 with tailgate | 5398 | 3498 | x* |
| Opel/Vauxhall | Vivaro Cargo L1H1 from 2019 | 4609 | 2925 | |
| Opel/Vauxhall | Vivaro Cargo L2H1 from 2019 | 4959 | 3275 | x* |
| Opel/Vauxhall | Vivaro Cargo L3H1 from 2019 | 5309 | 3275 | x* |
| Opel/Vauxhall | Movano L1 H1 from 2010 | 5048 | 3182 | x* |
| Opel/Vauxhall | Movano L2 H2 front from 2010 | 5548 | 3682 | x* |
| Opel/Vauxhall | Movano L3 H2 front from 2010 | 6198 | 4332 | x* |
| Opel/Vauxhall | Movano L3 H2 rear from 2010 | 6198 | 3682 | x* |
| Opel/Vauxhall | Movano L3 H2 rear PTO from 2010 | 6198 | 3682 | x* |
| Opel/Vauxhall | Movano L4 H2 rear from 2010 | 6848 | 4332 | x* |
| Opel/Vauxhall | Movano L4 H2 rear PTO from 2010 | 6848 | 4332 | x* |
| Peugeot | Bipper from 2008 | 3864 | 2513 | |
| Peugeot | Partner L1H1 from 2018 | 4403 | 2780 | |
| Peugeot | Partner L2H1 from 2018 | 4753 | 2975 | |
| Peugeot | Expert L1H1 from 2016 | 4609 | 2925 | |
| Peugeot | Expert L2H1 from 2016 | 4959 | 3275 | x* |
| Peugeot | Expert L3H1 from 2016 | 5309 | 3275 | x* |
| Peugeot | Boxer L1H1 from 2006 | 4963 | 3000 | x* |
| Peugeot | Boxer L1H2 from 2006 | 4963 | 3000 | x* |
| Peugeot | Boxer L2H1 from 2006 | 5413 | 3450 | x* |
| Peugeot | Boxer L2H2 from 2006 | 5413 | 3450 | x* |
| Peugeot | Boxer L3H2 from 2006 | 5998 | 4035 | x* |
| Peugeot | Boxer L3H3 from 2006 | 5998 | 4035 | x* |
| Peugeot | Boxer L4H2 from 2006 | 6363 | 4035 L | x* |
| Peugeot | Boxer L4H3 from 2006 | 6363 | 4035 L | x* |
| Renault | Kangoo Compact L1H1 with partition grille from 2012 | 3829 | 2313 | |
| Renault | Kangoo Compact L1H1 with divider from 2012 | 3829 | 2313 | |
| Renault | Kangoo L2H1 with partition grille from 2008 | 4213 | 2697 | |
| Renault | Kangoo L2H1 with divider from 2008 | 4213 | 2697 | |
| Renault | Kangoo Maxi L3H1 from 2010 | 4597 | 3081 | |
| Renault | Trafic L1H1 with hinged doors from 2014 | 4998 | 3098 | x* |
| Renault | Trafic L1H2 with hinged doors from 2014 | 4998 | 3098 | x* |
| Renault | Trafic L2H1 with hinged doors from 2014 | 5398 | 3498 | x* |
| Renault | Trafic L2H2 with hinged doors from 2014 | 5398 | 3498 | x* |
| Renault | Trafic L1H1 with tailgate from 2014 | 4998 | 3098 | x* |
| Renault | Trafic L2H1 with tailgate from 2014 | 5398 | 3498 | x* |
| Renault | Master L1 H1 from 2010 | 5048 | 3182 | x* |
| Renault | Master L2 H2 front from 2010 | 5548 | 3682 | x* |
| Renault | Master L3 H2 front from 2010 | 6198 | 4332 | x* |
| Renault | Master L3 H2 rear from 2010 | 6198 | 3682 | x* |
| Renault | Master L3 H2 rear PTO from 2010 | 6198 | 3682 | x* |
| Renault | Master L4 H2 rear from 2010 | 6848 | 4332 | x* |
| Renault | Master L4 H2 rear PTO from 2010 | 6848 | 4332 | x* |
| Toyota | ProAce CITY L1H1 from 2020 | 4403 | 2780 | |
| Toyota | ProAce CITY L2H1 from 2020 | 4753 | 2975 | |
| Toyota | ProAce Compact from 2016 | 4609 | 2925 | |
| Toyota | ProAce L1 from 2016 | 4959 | 3275 | x* |
| Toyota | ProAce L2 from 2016 | 5309 | 3275 | x* |
| Volkswagen | Caddy L1H1 from 2004 | 4405 | 2682 | |
| Volkswagen | Caddy Maxi L2H1 from 2007 | 4875 | 3002 | |
| Volkswagen | Caddy5 L1H1 from 2020 | 4500 | 2755 | |
| Volkswagen | Caddy5maxi L2H1 from 2020 | 4853 | 2970 | |
| Volkswagen | T6 L1H1 from 2015 | 4892 | 3000 | x* |
| Volkswagen | T6 L2H1 from 2015 | 5292 | 3400 | x* |
| Volkswagen | T6.1 L1H1 from 2019 | 4892 | 3000 | x* |
| Volkswagen | T6.1 L2H1 from 2019 | 5292 | 3400 | x* |
| Volkswagen | Crafter medium-length, standard roof, front-wheel drive from 2017 | 5986 | 3640 | x* |
| Volkswagen | Crafter medium-length, high roof, front-wheel drive from 2017 | 5986 | 3640 | x* |
| Volkswagen | Crafter long, high roof, front-wheel drive from 2017 | 6836 | 4490 | x* |
| Volkswagen | Crafter long, super-high roof, front-wheel drive from 2017 | 6836 | 4490 | x* |
| Volkswagen | Crafter long plus, high roof, front-wheel drive from 2017 | 7391 | 4490L | x* |
| Volkswagen | Crafter long plus, super-high roof, front-wheel drive from 2017 | 7391 | 4490L | x* |
| Volkswagen | Crafter medium-length, standard roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x* |
| Volkswagen | Crafter medium-length, high roof, rear-wheel drive/four-wheel drive from 2018 | 5986 | 3640 | x* |
| Volkswagen | Crafter long, high roof, rear-wheel drive/four-wheel drive from 2018 | 6836 | 4490 | x* |
| Volkswagen | Crafter long plus, high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | x* |
| Volkswagen | Crafter long plus, super-high roof, rear-wheel drive/four-wheel drive from 2018 | 7391 | 4490L | x* |
| *Fits between divider and wheel arch | ||||