VLBG-PLUS hoist ring
Hoist ring RUD VLBG-PLUS
LOADRING-VLBG-PLUS-3,5T-M20X32
Art.-no. 5162350156
EAN 4099618539824
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Optimised load capacity due to captive but replaceable ICE bolt
- Ring adjustable in the direction of force
- Wide range of threads
- Anchor point can be rotated 360°
- Suspension ring can be swivelled up to 180°
Datasheets(X)
Max. load-carrying capacity | 3.5 t |
Thread type x nominal diameter (d1) | M20 |
Width (b1) | 82 mm |
Internal diameter (d4) | 54 mm |
Bracket diameter (d2) | 17 mm |
Diameter of contact surface (d3) | 50 mm |
Body height (h2) | 43 mm |
Thread length (l1) | 32 mm |
Washer diameter (d5) | 45 mm |
Width across flats (sw) | 30 mm |
Max. torque | 400 Nm |
Product weight (per item) | 1300.000 g |