Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VLB 60 3D IHV door hinge

Door hinge VLB 60 3-D IHV
RECESHNGE-VLB60-3D-IHA-HINGE-VELOUR-(NP)

Art.-no. 0687380064
EAN 4048539683260
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
Concealed door hinge for flush-closing doors up to 100 kg with integrated height adjustment for easy raising or lowering of the door
  • Convenient operation and precise adjustment of the hinges

  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for flush-closing interior, WC/bathroom, apartment entrance and building doors.

Suitable for

Flush wooden doors

Material of housing

ALU/ST

Colour

Velour nickel coloured

DIN direction

DIN R/L

Lateral adjustment

+/- 3 mm

Height adjustment

+/- 3 mm

Contact pressure adjustment

+ 2 mm/- 1 mm

Integrated hinge side security

No

Load capacity with 2 hinges

100 kg

Opening angle

180 Degree

Standards

EN 1935

Hinge class

12

EC declaration of conformity (CE)

Yes

Construction product

Yes

Environmental Product Declaration

No

Included in delivery

2 x VLB 60 3D IHV hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting the hinges on the mounting plate for wooden wrap-around frames)

Classification key in line with DIN EN 1935: 2002, ETA-08/0209
4751
EI30 (minimum)
13112
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-0

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-5

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-9

On wooden wrap-around frames
x 2 pcs
Milling jig

CARRPLT-MILFRM-VLB60/VLB100

For neat finishing of concealed VLB 60 and VLB 100 hinges