VLB 40 3D door hinge
Door hinge VLB 40 3-D
RECESHNGE-VLB40-3D-HINGE-F1/SILVER
Art.-no. 0687380044
EAN 4062856663279
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Suitable for flush-closing interior, WC/bathroom and apartment entrance doors on wooden block, wooden wrap-around, steel and aluminium frames.
![]() | |
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Colour | Silver F1 |
Surface | Lacquered |
DIN direction | DIN R/L |
Side adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | + 2 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 80 kg |
Opening angle | 180 Degree |
EC declaration of conformity (CE) | No |
Included in delivery | 2 x VLB 40 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
| Milling-in ratios | |||
| Trimming, frame (X) | Trimming, blade (Y) | Distance (Z) | Radius (R) |
| 3 mm | 3 mm | 0 mm | 0 mm |
| 4 mm | 3 mm | -1 mm | 0 mm |
| 4 mm | 5 mm | 1 mm | 1 mm |
| 5 mm | 4 mm | 1 mm | 1 mm |
| 5 mm | 5 mm | 0 mm | 2 mm |
| In general, it should be noted that the milling ratios in the table become less favourable towards the bottom and restrict the adjustability of the hinge. | |||
| Ideal case: Leaf milling 3 mm, frame milling also 3 mm. A large radius at the leaf and frame is recommended | |||
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
