VLB 200 3D door hinge
Door hinge VLB 200 3-D
RECESHNGE-VLB200-3D-VELOUR-(NP)
Art.-no. 0687380200
EAN 4099618242748
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- The toothed clamping plates reliably prevent unwanted height adjustment
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 16 mm (not in product range) and a stop ring with dia. 22 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Suitable for fire and acoustic doors
Suitable for flush-closing building doors on wooden block, wooden wrap-around, steel and aluminium frames.
![]() | |
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Colour | Velour nickel coloured |
Surface | Lacquered |
DIN direction | DIN R/L |
Side adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | +/- 1 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 200 kg |
Opening angle | 180 Degree |
Standards | EN 1935 |
Hinge class | 14 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Environmental Product Declaration | No |
Included in delivery | 2 x VLB 200 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames) |
| Classification key according to DIN EN 1935: 2002, ETA-17/0328 | |||||||
| 4 | 7 | 7 | 1 EI30 (minimum) | 1 | 4 | 1 | 14 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
