Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VLB 100 door hinge, 3D design

VLB 100 3D Design door hinge
RECESHNGE-VLB100-3D-DESIGN-HINGE-(A2-OPT

Art.-no. 0687382102
EAN 4056807249797
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
Concealed door hinge for flush-closing doors up to 120 kg with attachment of the hinges not visible
  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • The toothed clamping plates reliably prevent unwanted height adjustment

  • The hinge screws are covered by magnetic cover panels

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with ∅ 24 mm (not in product range) and a stop ring with ∅ 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for fire and acoustic doors


Suitable for flush-closing building doors on wooden block, wooden wrap-around, steel and aluminium frames.

Suitable for

Flush wooden doors

Material of housing

ALU/ST

Material of cover

Stainless steel

Colour

Stainless steel coloured

Surface

Lacquered

DIN direction

DIN R/L

Lateral adjustment

+/- 3 mm

Height adjustment

+/- 3 mm

Contact pressure adjustment

+ 2 mm/- 1 mm

Integrated hinge side security

No

Load capacity with 2 hinges

120 kg

Opening angle

180 Degree

Standards

EN 1935

Hinge class

13

EC declaration of conformity (CE)

Yes

Construction product

Yes

Environmental Product Declaration

No

Included in delivery

2 x VLB 100 3-D hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting hinges on the mounting plate for wooden wrap-around frames)

Classification key in line with DIN EN 1935: 2002, ETA-08/0209
4761
EI30 (minimum)
13113
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A 405 door handle

DH-A2-A405-ROS-CK-MATT

Absolute premium property fitting for private dwelling and building construction that is easy to install and fulfils higher requirements than EN 1906 class 3 demands
x 1 pcs
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-0

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-5

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

AY-FSTNGPLATE-RECESHNG-(VLB60/100)-ZP-9

On wooden wrap-around frames
x 2 pcs
Milling jig

CARRPLT-MILFRM-VLB40

For neat finishing of concealed VLB 40 hinges