Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

VLB 100 3D IHV door hinge

Door hinge VLB 100 3-D IHV
RECESHNGE-VLB100-3D-IHA-VELOUR-(NP)

Art.-no. 0687380104
EAN 4048539683321
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
Concealed door hinge for flush-closing doors up to 120 kg with integrated height adjustment for easy raising or lowering of the door
  • Convenient operation and precise adjustment of the hinges

  • The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed

  • Can be adjusted in three directions without removing the door leaf

  • Maintenance-free
Notice

To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.



If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for fire and acoustic doors


Suitable for flush-closing building doors on wooden block, wooden wrap-around, steel and aluminium frames.

Suitable for

Flush wooden doors

Material of housing

ALU/ST

Colour

Velour nickel coloured

Surface

Lacquered

DIN direction

DIN R/L

Lateral adjustment

+/- 3 mm

Height adjustment

+/- 3 mm

Contact pressure adjustment

+ 2 mm/- 1 mm

Integrated hinge side security

No

Load capacity with 2 hinges

120 kg

Opening angle

180 Degree

Standards

EN 1935

Hinge class

13

EC declaration of conformity (CE)

Yes

Construction product

Yes

Environmental Product Declaration

No

Included in delivery

2 x VLB 100 3D IHV hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting the hinges on the mounting plate for wooden wrap-around frames)

Classification key in line with DIN EN 1935: 2002, ETA-08/0209
4761
EI30 (minimum)
13113
Milling-in ratios
Trimming, frame (X)Trimming, blade (Y)Distance (Z)
4 mm4 mm-1 mm
5 mm4 mm-2 mm
6 mm4 mm-3 mm
7 mm4 mm-4 mm
5 mm5 mm-1 mm
6 mm5 mm-2 mm
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting plate For VLB 60 and VLB 100

MNTPLT-F.RECESHNG-VLB60/100-ZP-0

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

MNTPLT-F.RECESHNG-VLB60/100-ZP-5

On wooden wrap-around frames
x 2 pcs
Mounting plate For VLB 60 and VLB 100

MNTPLT-F.RECESHNG-VLB60/100-ZP-9

On wooden wrap-around frames
x 2 pcs
Milling jig

CARRPLT-MILFRM-VLB60/VLB100

For neat finishing of concealed VLB 60 and VLB 100 hinges