VLB 100 3D IHV door hinge
Door hinge VLB 100 3-D IHV
RECESHNGE-VLB100-3D-IHA-HINGE-F1/SILVER
Art.-no. 0687380106
EAN 4048539683352
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Convenient operation and precise adjustment of the hinges
- The hinges are cut into the block/blind frame/wooden wrap-around frame/steel frame and the door and are not visible when the door is closed
- Can be adjusted in three directions without removing the door leaf
- Maintenance-free
To install the hinges, milling jigs, a milling cutter with dia. 24 mm (not in product range) and a stop ring with dia. 30 mm (not in product range) are required.
If the hinges are installed on wooden wrap-around frames, separate mounting plates are required.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for fire and acoustic doors
Suitable for flush-closing building doors on wooden block, wooden wrap-around, steel and aluminium frames.
![]() | |
Suitable for | Flush wooden doors |
Material of housing | ALU/ST |
Colour | Silver F1 |
Surface | Lacquered |
DIN direction | DIN R/L |
Side adjustment | +/- 3 mm |
Height adjustment | +/- 3 mm |
Contact pressure adjustment | + 2 mm/- 1 mm |
Integrated hinge side security | No |
Load capacity with 2 hinges | 120 kg |
Opening angle | 180 Degree |
Standards | EN 1935 |
Hinge class | 13 |
EC declaration of conformity (CE) | Yes |
Construction product | Yes |
Environmental Product Declaration | No |
Included in delivery | 2 x VLB 100 3D IHV hinges, 8 x special screws M5 x 13.5 mm, nickel-plated, TX20 (for mounting the hinges on the mounting plate for wooden wrap-around frames) |
| Classification key in line with DIN EN 1935: 2002, ETA-08/0209 | |||||||
| 4 | 7 | 6 | 1 EI30 (minimum) | 1 | 3 | 1 | 13 |
| Milling-in ratios | ||
| Trimming, frame (X) | Trimming, blade (Y) | Distance (Z) |
| 4 mm | 4 mm | -1 mm |
| 5 mm | 4 mm | -2 mm |
| 6 mm | 4 mm | -3 mm |
| 7 mm | 4 mm | -4 mm |
| 5 mm | 5 mm | -1 mm |
| 6 mm | 5 mm | -2 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
