VIKING ARM STRONG decking kit
TERRACCNST-SET-DK4-(VIKING-ARM)-38-PCS
Art.-no. 0714662977
EAN 4068362116421
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Innovative accessories for the VIKING ARM STRONG for quick installation of decking
- Easy to use - mount the shaft extender and clamp lock from the decking kit on the VIKING ARM and get started
- Expands the application possibilities of the quick-action clamp
- Familiar VIKING ARM quality
- Includes 4 mm spacer
Product information
Datasheets(X)
Application area
Fast and precise installation of wooden decking outdoors.
Overhang | 705 mm |
Material | Steel / plastic |