VERSA UNI 680/250VH piston compressor on a horizontal pressure tank, 10 bar, 2 stage
Piston compressor VERSA UNI 680/250H
COMPR-EL-VERSA-UNI-680/250H
Art.-no. 9501023286
EAN 4068362209062
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Powerful 2-stage compression due to low speed (1,000 rpm)
- Horizontal 250 l pressure tank saves height and offers secure footing
- Energy efficient IE3 motors
- Maximum cooling due free-standing ribbed cast cylinder
- Maintenance-free reed valves and plateau-honed cylinders
- Low-noise at only 73 dB(A)
- Completely pre-assembled star delta connection
- Pressure tank with integrated handhold
Datasheets(X)
Motor output | 4 kW |
Max. pressure | 10 bar |
Tank capacity | 250 l |
Intake air capacity | 680 l/min |
Nominal voltage | 400 V |
Frequency | 50 Hz |
Rotation speed | 1000 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 1 m |
Length x width x height | 1650 x 680 x 1250 mm |