VERSA UNI 680/250V piston compressor on a vertical pressure tank, 10 bar, 2 stage
Piston compressor VERSA UNI 680/250V
COMPR-EL-VERSA-UNI-680/250V
Art.-no. 9501023287
EAN 4068362209079
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Developed for continuous operation (100 % power-on time)
- 2-stage compression with 530 l/min effective supply volume for continually high-pressure compressed air supply
- Energy efficient due to IE3 motors and large cooling surface due to ribbed cast cylinder
- Low wear and reduced oil consumption due to plateau-honing in the cylinder
- Robust, low-maintenance reed valves ensure long service life
- Low speed (1,000 rpm) for smooth operation and a long service life
- Standing 250 l pressure tank saves space
- Low noise during operation at only 74 dB(A) - for more pleasant working conditions
- Pressure tank with handhold in accordance with AD2000 - makes both maintenance and TÜV tests simpler
- Fully wired star delta circuit for simple installation and quick commissioning
Datasheets(X)
Motor output | 4 kW |
Max. pressure | 10 bar |
Tank capacity | 250 l |
Intake air capacity | 680 l/min |
Nominal voltage | 400 V |
Frequency | 50 Hz |
Rotation speed | 1000 rpm |
Min./max. temperature conditions | 5 to 40 °C |
Cable length | 1 m |
Length x width x height | 700 x 1000 x 2100 mm |